- AC Motor
- HVAC Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| Phase | Single Phase |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Frame | 42Y |
| Voltage Rating | 208-230 & 220 |
| Hz | 50/60 Hz |
| Mounting | Vertical Shaft Down |
| Poles | 6 |
| Full Load Amps | 1.1 |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Motor Application | HVAC |
| Full Load rpm | 900 rpm, 1075 rpm |
| Weight | 8.17 LB |
| EAN or UPC | 786382100582 |

