- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Full Load Amps | 2.3 |
| Insulation | B |
| RPM | 1200 rpm |
| Voltage Rating | 460 |
| Enclosure | Open |
| Hz | 60 Hz |
| Phase | Single Phase |
| Duty | Continuous Duty |
| No. of Speeds | 3 |
| Full Load rpm | 1075 rpm |
| Poles | 6 |
| Frame | 48Y |
| Motor Application | HVAC |
| Weight | 16.93 LB |
| EAN or UPC | 786382100612 |

