- AC Motor
- HVAC Motor Application
- 1/4 hp
- 900 rpm
- Single Phase
| Enclosure | TEAO |
| Frame | 48Y |
| Full Load Amps | 1.7 |
| Insulation | B |
| Motor Application | HVAC |
| Voltage Rating | 208-230 |
| RPM | 900 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Full Load rpm | 825 rpm |
| Thermal Protection | Thermally Protected |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 8 |
| Mounting | Stud |
| Duty | Continuous Duty |
| Weight | 13.85 LB |
| EAN or UPC | 786382100681 |

