- AC Motor
- General Purpose Motor Application
- 1/30 hp
- 3600 rpm
- Single Phase
| Motor Application | General Purpose |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Poles | 2 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Enclosure | Open |
| Full Load rpm | 3000 rpm |
| Weight | 5.4 LB |
| EAN or UPC | 786382111236 |

