- AC Motor
- General Purpose Motor Application
- 1/60 hp
- 3600 rpm
- Single Phase
| Full Load rpm | 2800 rpm |
| Phase | Single Phase |
| RPM | 3600 rpm |
| Poles | 2 |
| Voltage Rating | 120 |
| Enclosure | Open |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Weight | 4.2 LB |
| EAN or UPC | 786382111274 |

