- AC Motor
- General Purpose Motor Application
- 1/25 hp
- 3600 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Poles | 2 |
| RPM | 3600 rpm |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Full Load rpm | 3350 rpm |
| Weight | 8.4 LB |
| EAN or UPC | 786382111281 |

