- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Enclosure | ODP |
| Mounting | Hub/Stud |
| Service Factor | 1 |
| Voltage Rating | 208-230 |
| RPM | 1200 rpm |
| Phase | Single Phase |
| Poles | 6 |
| Frame | 48Y |
| Thermal Protection | Automatic Reset |
| No. of Speeds | 3 |
| Full Load Amps | 3.37 |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Insulation | B |
| Full Load rpm | 1075 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 16.12 LB |
| EAN or UPC | 786382114565 |

