- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | OAO - Open Air Over |
| Phase | Single Phase |
| Enclosure | OAO |
| Poles | 4 |
| No. of Speeds | 3 |
| Voltage Rating | 115 |
| Full Load rpm | 1625 rpm |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Frame | 48Y |
| Weight | 17.96 LB |
| EAN or UPC | 786382114480 |

