- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Phase | Single Phase |
| Full Load Amps | 8.2 |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1075 rpm |
| Enclosure | OAO |
| Poles | 6 |
| Mounting | Hub/Stud |
| No. of Speeds | 3 |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Enclosure Designation | OAO - Open Air Over |
| Frame | 48Y |
| Insulation | B |
| Weight | 17.39 LB |
| EAN or UPC | 786382114503 |

