- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Hz | 60 Hz |
| Enclosure | ODP |
| Mounting | Resilient |
| Frame | 48Z |
| RPM | 1800 rpm |
| Service Factor | 1.35 |
| Motor Application | HVAC |
| Full Load rpm | 1725 rpm |
| Poles | 4 |
| Full Load Amps | 6.6/3.1-3.3 |
| Insulation | B |
| C Dimension | 10.6 in |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 17.498 LB |
| EAN or UPC | 786382098933 |

