U.S. Motors
S10P1A
General Purpose Three Phase TEFC Horizontal - Footed Motor
Item #101698890
-
NEMA Premium
- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Material handling
- Other general purpose applications in damp, dusty or dirty environments
features
- Class F insulation, class B rise at full load
- Rolled steel frame (56 to 140 frames)
- CE mark on name plate (140 frames and larger)
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Regreasable shaft end bearings (180 frames and up)
- Sealed bearings (56 to 140 frames), double-shielded (180 to 280 frames)
- Lifting provisions on 180 frames and larger
- Meets Federal Energy Management Program (FEMP) energy efficiency levels
- Motor meets NEMA Premium® efficiency standards for electric motors
compliances
- 0
| Efficiency Group | Premium Efficient |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Full Load Efficiency | 90.2 % |
| Mounting | Rigid Base, Horizontal - Footed |
| HP | 10 |
| Useable at 208V | Yes |
| Voltage | 208-230/460 |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Insulation | F |
| Frame | 215T |
| Poles | 2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 18.8 in |
| Full Load rpm | 3515 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load Amps | 26.5-23.5/11.7 |
| Phase | Three Phase |
| Weight | 128.0 LB |
| EAN or UPC | 786382091873 |
-
NEMA Premium

