- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footless |
| Motor Application | General Purpose |
| Full Load rpm | 3525 rpm |
| Frame | 213TC |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 19.9-17.9/9 |
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Poles | 2 |
| RPM | 3600 rpm |
| Full Load Efficiency | 89.5 % |
| Weight | 105.0 LB |
| EAN or UPC | 786382101350 |

