U.S. Motors
SV1EA4D
Definite Purpose Three Phase TEAO Rigid Base Refrigeration Motor
Item #102054960
- AC Motor
- Definite Purpose Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Mounting | Rigid Base |
| Insulation | F |
| Enclosure | TEAO |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Thermal Protection | Automatic Reset |
| Service Factor | 1.15 |
| Full Load Amps | 5/2.5 |
| Duty | Continuous Duty |
| RPM | 900 rpm |
| Poles | 8 |
| C Dimension | 13.3 |
| Design | B |
| Phase | Three Phase |
| Full Load rpm | 700 rpm, 850 rpm |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| HP | 1 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Drive End Bearing | BALL |
| Frame | 56 |
| Open End Bearing | BALL |
| Motor Application | Condensor Fan, Definite Purpose |
| Weight | 33.0 LB |
| EAN or UPC | 786382075477 |
