- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1500 rpm
- Single Phase
| Enclosure | TEFC |
| RPM | 1800 rpm, 1500 rpm |
| Full Load Efficiency | 64.2 % |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 10.6 in |
| Voltage Rating | 110, 220, 110/220 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Frame | 56 |
| Poles | 4 |
| Mounting | Rigid Base, Rigid |
| Insulation | B |
| Full Load Amps | 8.4/4.2 |
| Full Load rpm | 1425 rpm |
| Hz | 50 Hz |
| Weight | 28.0 LB |
| EAN or UPC | 786382065805 |

