- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Duty | Continuous Duty |
| Mounting | Rigid Base, Rigid |
| HP | 1/2 |
| Full Load Amps | 10.4/5.1-5.2 |
| Enclosure | TEFC |
| Full Load rpm | 1140 rpm |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Frame | 56 |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Poles | 6 |
| Insulation | B |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| C Dimension | 12.3 |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 37.0 LB |
| EAN or UPC | 786382077662 |

