- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Insulation | B |
| Frame | 56C |
| Mounting | C-Face - Less Base, C-Face |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Full Load Amps | 9/4.3-4.5 |
| Service Factor | 1.15 |
| Poles | 4 |
| Design | N |
| Full Load Efficiency | 60.7 % |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 11.3 in |
| Thermal Protection | Automatic Reset |
| HP | 1/2 |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Weight | 23.0 LB |
| EAN or UPC | 786382076931 |

