- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
applications
- For air compressors, pumps, conveyors, blowers and general industrial equipment
features
- Totally enclosed fan-cooled motors
- 40 °C ambient temperature
- NEMA dimensions
- Reversible rotation
- F1 assembly
- Double shielded bearings
- Continuous duty
- Capacitor start, induction run
- Dual voltage 115/208-230 V
- Class B insulation
| Frame Material | Steel |
| Poles | 4 |
| Thermal Protection | Manual Reset |
| Motor Shaft Length | 1 7/8 in |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| Design | N |
| Full Load Efficiency | 60.7 %, 64.7 % |
| Insulation | B |
| Type | Serm |
| HP | 1/2 |
| Mounting | Rigid Base |
| Voltage | 115/208-230 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Full Load Amps | 9/4.3-4.5 |
| Service Factor | 1.15 |
| Full Load rpm | 1725 rpm |
| C Dimension | 11.3 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 5/8 in |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Frame | 56 |
| Frame Size | Shaft Input, Not a C-Face |
| Brake Feature | No |
| Full Load Pf | 71.6 |
| Washdown Duty | No |
| Weight | 28.0 LB |
| EAN or UPC | 786382040406 |

