- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
applications
- For air compressors, pumps, conveyors, blowers and general industrial equipment
features
- Totally enclosed fan-cooled motors
- 40 °C ambient temperature
- Continuous duty
- Capacitor start, induction run
- Dual voltage 115/208-230 V
- Class B insulation
- Reversible rotation
- F1 assembly
- NEMA dimensions
- Double shielded bearings
| Mounting | C-Face - Less Base, C-Face |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Frame Size | 56C |
| Full Load Amps | 9/4.3-4.5 |
| Type | Sefm |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Washdown Duty | No |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Frame Material | Steel |
| Mounting Style | F-1 |
| Full Load Pf | 65.8 |
| Voltage | 115/208-230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Thermal Protection | Manual Reset |
| Full Load rpm | 1725 rpm |
| Insulation | B |
| Poles | 4 |
| Brake Feature | No |
| Motor Shaft Size | 5/8 in |
| Frame | 56C |
| HP | 1/2 |
| Full Load Efficiency | 60.7 %, 67.5 % |
| C Dimension | 11.3 in |
| Duty | Continuous Duty |
| Design | N |
| Enclosure | TEFC |
| Motor Shaft Length | 1 7/8 in |
| Weight | 20.0 LB |
| EAN or UPC | 786382040413 |

