- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Mounting | Rigid Base, Rigid |
| Poles | 2 |
| Frame | 56 |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Motor Application | General Purpose |
| C Dimension | 10.8 in |
| Full Load Amps | 2-2/1 |
| Phase | Three Phase |
| Drive End Bearing | C2220 |
| Enclosure | TEFC |
| Design | B |
| HP | 1/2 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Insulation | B |
| Open End Bearing | 65BC03J3 |
| Weight | 20.0 LB |
| EAN or UPC | 786382070533 |

