- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| C Dimension | 11.8 |
| Mounting | Rigid Base |
| Duty | Continuous Duty |
| Design | B |
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Frame | 56 |
| Insulation | B |
| Voltage Rating | 575 |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1/2 |
| Full Load Amps | 0.8 |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Weight | 23.0 LB |
| EAN or UPC | 786382040437 |

