- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 3600 rpm
- Single Phase
| Mounting | Rigid Base, Rigid |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Enclosure | TEFC |
| Full Load Amps | 5.4 |
| Insulation | B |
| Voltage Rating | 115 |
| Motor Application | General Purpose, Split Phase |
| Poles | 2 |
| HP | 1/3 |
| Drive End Bearing | BALL |
| Service Factor | 1 |
| Frame | 48 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3450 rpm |
| RPM | 3600 rpm |
| Open End Bearing | BALL |
| C Dimension | 10.6 in |
| Weight | 15.0 LB |
| EAN or UPC | 786382059101 |

