- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 6.6/3-3.3 |
| Thermal Protection | Manual Reset |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Enclosure | TEFC |
| Poles | 4 |
| RPM | 1800 rpm |
| Frame | 56 |
| Insulation | B |
| HP | 1/3 |
| C Dimension | 10.6 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting | Rigid Base, Rigid |
| Weight | 17.0 LB |
| EAN or UPC | 786382040543 |

