- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Three Phase
features
- CE" mark on nameplate (140 frames)
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- Sealed bearings (140 frame) - double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Conversion kits: C&D flanges, drip cover and brakes (140 frame and up)
| Full Load Amps | 1.5-1.5/0.75 |
| Frame | 42CZ |
| Full Load Efficiency | 65 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | BALL |
| Mounting | C-Face - Less Base |
| HP | 1/3 |
| Duty | Continuous Duty |
| Voltage | 208-230/460 |
| Hz | 50/60 Hz |
| RPM | 1,800 rpm |
| Phase | Three Phase |
| Insulation | B |
| Full Load rpm | 1725 rpm 1425 rpm |
| C Dimension | 10.4 in |
| Voltage Rating | 208-230/460 |
| Motor Application | General Purpose |
| Poles | 4 |
| Service Factor | 1 |
| Enclosure | TEFC |
| Open End Bearing | BALL |
| Weight | 19.0 LB |
| EAN or UPC | 786382059187 |

