- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Frame Size | 56C |
| Full Load Amps | 6.5/2.8-3.2 |
| Duty | Continuous Duty |
| Insulation | B |
| Phase | Single Phase |
| HP | 1/4 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Poles | 4 |
| Mounting | C-Face - With Base, C-Face/Base |
| RPM | 1800 rpm |
| C Dimension | 11.1 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 56C |
| Weight | 19.0 LB |
| EAN or UPC | 786382077150 |

