- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Phase | Single Phase |
| HP | 1/4 |
| Full Load Amps | 6.4/3-3.2 |
| Frame | 56 |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| C Dimension | 11.3 |
| Insulation | B |
| Mounting | Rigid Base, Rigid |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1140 rpm |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Poles | 6 |
| Weight | 23.0 LB |
| EAN or UPC | 786382070755 |

