- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
applications
- Air compressors
- Pumps
- Conveyors
- Blowers
- General industrial equipment
features
- Capacitor start, induction run
- Class B insulation, continuous-duty, 40 °C ambient
- Double-shielded ball bearings
- F1 assembly
- Reversible rotation
compliances
- 0
| Mounting | Rigid Base, Rigid |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Poles | 4 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Frame | 48 |
| HP | 1/4 |
| Hz | 60 Hz |
| Voltage | 115/208-230 |
| Phase | Single Phase |
| Enclosure | TEFC |
| Full Load Amps | 6.6/2.9-3.3 |
| Full Load rpm | 1725 rpm |
| Thermal Protection | Manual Reset |
| Insulation | B |
| Weight | 20.0 LB |
| EAN or UPC | 786382070809 |

