- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| C Dimension | 10.8 in |
| Mounting | Rigid Base, Rigid |
| RPM | 1800 rpm |
| Drive End Bearing | 6206-2Z-J/C3 |
| Insulation | B |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 56 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 70 % |
| Phase | Three Phase |
| HP | 1/4 |
| Full Load Amps | 1.1-1.1/.5 |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Motor Application | General Purpose |
| Open End Bearing | 6205-2Z-J/C3 |
| Weight | 26.0 LB |
| EAN or UPC | 786382071431 |

