- AC Motor
- General Purpose Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Drive End Bearing | BALL |
| Service Factor | 1 |
| HP | 1/6 |
| C Dimension | 10 1/2 in |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 115 |
| Open End Bearing | BALL |
| Phase | Single Phase |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | B |
| Frame | 48 |
| RPM | 1800 rpm |
| Mounting | Resilient Base, Cradle |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Motor Application | General Purpose, Split Phase |
| Duty | Continuous Duty |
| Full Load Amps | 3.4 |
| Weight | 18.0 LB |
| EAN or UPC | 786382059323 |

