- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
applications
- For air compressors, pumps, conveyors, blowers and general industrial equipment
features
- Totally enclosed fan-cooled motors
- Reversible rotation
- F1 assembly
- NEMA dimensions
- Double shielded bearings
- Continuous duty
- Capacitor start, induction run
- Dual voltage 115/208-230 V
- Class B insulation
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
| Washdown Duty | No |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Type | Ser |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| C Dimension | 12.3 in |
| Hz | 60 Hz |
| Frame Material | Steel |
| Frame | 56 |
| Motor Shaft Length | 1 7/8 in |
| Full Load Efficiency | 66.7 %, 67.9 % |
| Motor Shaft Size | 5/8 in |
| Poles | 2 |
| Duty | Continuous Duty |
| Full Load Amps | 13.6/6.9-6.8 |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Single Phase |
| Insulation | B |
| Brake Feature | No |
| HP | 1 |
| Motor Application | General Purpose |
| Epact Nominal Full Load Efficiency | 75.5 % |
| Design | N |
| Voltage | 115/208-230 |
| Mounting | Rigid Base |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 30.0 LB |
| EAN or UPC | 786382040642 |

