- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Mounting | C-Face - With Base, C-Face/Base |
| Enclosure | TEFC |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Insulation | B |
| HP | 1 |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| C Dimension | 12.4 in |
| Service Factor | 1.15 |
| Frame | 143TC |
| Hz | 60 Hz |
| Design | L |
| Full Load Efficiency | 70 % |
| Full Load Amps | 14/6.9-7 |
| Weight | 36.0 LB |
| EAN or UPC | 786382070823 |

