- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
applications
- Air compressors
- Pumps
- Conveyors
- Blowers
- General industrial equipment
features
- Capacitor start, induction run
- Class B insulation, continuous-duty, 40 °C ambient
- Double-shielded ball bearings
- F1 assembly
- Reversible rotation
compliances
- 0
| Mounting | C-Face - Less Base, C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Pf | 69.8 |
| Frame | 56C |
| Application | Designed for air compressors, pumps, conveyors, blowers and general industrial equipment. |
| Poles | 4 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Design | L |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| HP | 1 |
| Full Load rpm | 1725 rpm |
| Voltage | 115/208-230 |
| RPM | 1800 rpm |
| Insulation | B |
| Hz | 60 Hz |
| Full Load Amps | 14/6.9-7 |
| Drive End Bearing | 6203 |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| Phase | Single Phase |
| Motor Shaft Size | 5/8 in |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| C Dimension | 12.3 in |
| Motor Shaft Length | 2.06 in |
| Type | Sef |
| Frame Size | 56C |
| Open End Bearing | 6203 |
| Duty | Continuous Duty |
| Model No. | 7903 |
| Useable at 208V | Yes |
| Full Load Efficiency | N/A, 70 % |
| Weight | 43.0 LB |
| EAN or UPC | 786382040680 |

