- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| HP | 1 |
| Full Load rpm | 1740 rpm |
| Mounting | Horizontal Mount |
| Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 230, 115/230, 115 |
| Frame | 182 |
| Enclosure Designation | TE - Totally Enclosed |
| Open End Bearing | 6203 |
| Enclosure | Totally Enclosed, TE |
| Service Factor | 1 |
| Full Load Efficiency | 71.7 % |
| Frame Material | Rolled Steel |
| Full Load Amps | 13.8/6.9 |
| Motor Application | General Purpose, Single Phase |
| Insulation | F |
| Poles | 4 |
| Drive End Bearing | 6203 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Design | L |
| C Dimension | 14.1 in |
| Weight | 72.0 LB |
| EAN or UPC | 786382040710 |

