- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Insulation | B |
| Mounting | C-Face |
| Motor Application | General Purpose |
| Frame | 56C |
| Duty | Continuous Duty |
| Voltage Rating | 100-120 & 200-240 |
| Phase | Single Phase |
| Enclosure | TEFC |
| Poles | 4 |
| RPM | 1800 rpm |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Full Load Amps | 11-9.2/5.5-4.7 |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 37.5 LB |
| EAN or UPC | 786382089740 |

