- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| HP | 1 |
| Phase | Single Phase |
| Frame | 56, 56H |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Insulation | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting | Rigid Base |
| Full Load rpm | 1140 rpm |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Full Load Amps | 12.6/6.6-6.3 |
| RPM | 1200 rpm |
| Full Load Efficiency | 77.9 % |
| Poles | 6 |
| Design | L |
| C Dimension | 13.8 in |
| Weight | 44.0 LB |
| EAN or UPC | 786382070854 |

