- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Frame | 56C |
| Poles | 2 |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| C Dimension | 12.3 |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Service Factor | 1.15 |
| Full Load Amps | 13.6/6.9-6.8 |
| Motor Application | General Purpose |
| Phase | Single Phase |
| HP | 1 |
| Design | N |
| Enclosure | TEFC |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| RPM | 3600 rpm |
| Full Load Efficiency | 66.7 % |
| Mounting | C-Face - Less Base, C-Face |
| Weight | 27.0 LB |
| EAN or UPC | 786382069094 |

