- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Material handling
- Other general purpose applications in damp, dusty or dirty environments
features
- Rolled steel frame (56 to 140 frames)
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Regreasable shaft end bearings (180 frames and up)
- Sealed bearings (56 to 140 frames), double-shielded (180 to 280 frames)
- Suitable for Wye-Delta start (250 frames and larger)
- Lifting provisions on 180 frames and larger
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full horsepower at 50 Hz
- Class F insulation, class B rise at full load
- CE mark on name plate (140 frames and larger)
compliances
- 0
| RPM | 3600 rpm |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Full Load Efficiency | 77 % |
| Poles | 2 |
| Drive End Bearing | 6203 |
| Service Factor | 1.25 |
| HP | 1 |
| Hz | 60 Hz |
| Voltage | 208-230/460 |
| Frame | 56 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Insulation | B |
| Design | B |
| Open End Bearing | 6203 |
| Full Load Amps | 3.4-3.2/1.6 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load rpm | 3450 rpm |
| Duty | Continuous Duty |
| C Dimension | 11.8 in |
| Weight | 27.0 LB |
| EAN or UPC | 786382070915 |

