- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| C Dimension | 12.8 in |
| RPM | 1800 rpm |
| Mounting | Rigid |
| Frame | 56H |
| Service Factor | 1.15 |
| Poles | 4 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 85.5 % |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Full Load Amps | 3.3-3.2/1.5 |
| Phase | Three Phase |
| Full Load rpm | 1725 rpm |
| Insulation | B |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 |
| Weight | 35.5 LB |
| EAN or UPC | 786382117122 |

