- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1725 rpm |
| Enclosure | TEFC |
| Hz | 60 Hz |
| C Dimension | 13.2 in |
| Full Load Efficiency | 85.5 % |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.25 |
| Poles | 4 |
| Mounting | Rigid |
| Full Load Amps | 3.3-3.2/1.5 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | B |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Frame | 56HZ |
| Weight | 35.5 LB |
| EAN or UPC | 786382117351 |

