- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Base |
| Hz | 60 Hz |
| Full Load Amps | 1.3 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Full Load rpm | 1725 rpm |
| Enclosure | TEFC |
| Insulation | B |
| Poles | 4 |
| Voltage Rating | 575 |
| Full Load Efficiency | 85.5 % |
| Frame | 56H |
| Weight | 33.0 LB |
| EAN or UPC | 786382120511 |

