- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
applications
- For air compressors, pumps, conveyors, blowers and general industrial equipment
features
- Totally enclosed fan-cooled motors
- Reversible rotation
- F1 assembly
- NEMA dimensions
- Double shielded bearings
- Continuous duty
- Capacitor start, induction run
- Dual voltage 115/208-230 V
- Class B insulation
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
| Full Load Amps | 23.6/11.8 |
| Full Load rpm | 1740 rpm |
| Duty | Continuous Duty |
| Mounting | Horizontal Mount |
| Frame Material | Steel |
| Hz | 60 Hz |
| Drive End Bearing | SAB OR SLV |
| Enclosure | Totally Enclosed, TE |
| Epact Nominal Full Load Efficiency | 84 % |
| Phase | Single Phase |
| Insulation | F |
| Poles | 4 |
| C Dimension | 15.1 in |
| Type | Ser |
| Service Factor | 1 |
| Open End Bearing | SAB OR SLV |
| HP | 2 |
| Voltage | 115/230 |
| Full Load Efficiency | 74.4 % |
| Brake Feature | No |
| Motor Application | General Purpose, Single Phase |
| Motor Shaft Size | 1 1/8 in |
| Frame | 182T, 182 |
| RPM | 1800 rpm |
| Motor Shaft Length | 2 3/4 in |
| Design | L |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure Designation | TE - Totally Enclosed |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-1 |
| Weight | 50.0 LB |
| EAN or UPC | 786382040796 |

