- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| HP | 2 |
| Design | L |
| Full Load Amps | 19.5/10.8-9.7 |
| Full Load Efficiency | 80 % |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Poles | 2 |
| Insulation | B |
| Enclosure | TEFC |
| Frame | 145T, 145 |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13.7 in |
| Full Load rpm | 3450 rpm |
| Thermal Protection | Manual Reset |
| Weight | 40.0 LB |
| EAN or UPC | 786382076498 |

