- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 56C |
| Mounting | C-Face - Less Base, C-Face |
| Poles | 4 |
| Design | L |
| Full Load Amps | 18.9/10.3-9.4 |
| Full Load Efficiency | 81.5 % |
| Thermal Protection | Manual Reset |
| Service Factor | 1 |
| Motor Application | General Purpose |
| C Dimension | 13.8 in |
| Hz | 60 Hz |
| Phase | Single Phase |
| Insulation | F |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| HP | 2 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Weight | 31.0 LB |
| EAN or UPC | 786382070571 |

