- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | B |
| C Dimension | 14.2 in |
| Full Load rpm | 1425 rpm, 1725 rpm |
| RPM | 1800 rpm |
| Frame | 56HZ |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Full Load Amps | 6.2-6/3 |
| Mounting | Rigid |
| Full Load Efficiency | 86.5 % |
| Hz | 50/60 Hz |
| Poles | 4 |
| Service Factor | 1.25 |
| Weight | 41.74 LB |
| EAN or UPC | 786382096601 |

