- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Frame | 143TC, 143C |
| Full Load Efficiency | 78.5 % |
| Insulation | B |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| RPM | 3600 rpm |
| HP | 1 1/2 |
| Full Load rpm | 3450 rpm |
| Enclosure | TEFC |
| Full Load Amps | 14.6/8.1-7.4 |
| Mounting | C-Face - Less Base, C-Face |
| C Dimension | 12.9 in |
| Design | L |
| Poles | 2 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 32.0 LB |
| EAN or UPC | 786382069117 |

