- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| HP | 1 1/2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Efficiency | 80 % |
| Poles | 4 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Frame | 145T, 145 |
| Mounting | Rigid Base |
| Full Load Amps | 14.4/8-7.2 |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Insulation | B |
| Design | L |
| C Dimension | 14.2 |
| Motor Application | General Purpose |
| Weight | 41.0 LB |
| EAN or UPC | 786382077549 |

