- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
applications
- Air compressors
- Pumps
- Conveyors
- Blowers
- General industrial equipment
features
- Capacitor start, induction run
- Class B insulation, continuous-duty, 40 °C ambient
- Double-shielded ball bearings
- F1 assembly
- Reversible rotation
compliances
- 0
| Phase | Single Phase |
| Application | Designed for air compressors, pumps, conveyors, blowers and general industrial equipment. |
| Design | L |
| Poles | 4 |
| Full Load Amps | 14.4/8-7.2 |
| Hz | 60 Hz |
| Useable at 208V | Yes |
| Type | Sef |
| Frame Material | Steel |
| C Dimension | 13.8 in |
| Motor Shaft Size | 5/8 in |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Drive End Bearing | 6205 |
| Brake Feature | No |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Motor Shaft Length | 1 7/8 in |
| Insulation | B |
| Mounting Style | F-1 |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Frame | 56C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 1/2 |
| Mounting | C-Face - Less Base, C-Face |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Frame Size | 56C |
| Full Load rpm | 1725 rpm |
| Full Load Efficiency | 77.9 %, 80 % |
| Open End Bearing | 6203 |
| Voltage | 115/208-230 |
| Weight | 31.0 LB |
| EAN or UPC | 786382040932 |

