- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Full Load Efficiency | 84 % |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | C-Face |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | B |
| C Dimension | 12.3 in |
| Frame | 56C |
| Voltage Rating | 208-230/460 |
| Full Load rpm | 3450 rpm |
| Poles | 2 |
| Full Load Amps | 4.9-5/2.5 |
| Enclosure | TEFC |
| Weight | 32.0 LB |
| EAN or UPC | 786382113780 |

