- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
applications
- Air compressors
- Pumps
- Conveyors
- Blowers
- General industrial equipment
features
- Capacitor start, induction run
- Class B insulation, continuous-duty, 40 °C ambient
- Double-shielded ball bearings
- F1 assembly
- Reversible rotation
compliances
- 0
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Insulation | B |
| Type | Ser |
| HP | 3/4 |
| Model No. | 7897 |
| Efficiency Group | Standard Efficient |
| Voltage | 115/208-230 |
| Washdown Duty | No |
| C Dimension | 11.8 in |
| Motor Application | General Purpose |
| Full Load Efficiency | 69 %, 72.6 % |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Enclosure | TEFC |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 11.4/5.7-5.7 |
| Brake Feature | No |
| Frame | 56 |
| Poles | 4 |
| Full Load Pf | 70.4 |
| Frame Size | Shaft Input, Not a C-Face |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Weight | 33.0 LB |
| EAN or UPC | 786382041045 |

