- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1500 rpm
- Single Phase
| Frame | 56 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Voltage Rating | 110, 220, 110/220 |
| Insulation | B |
| C Dimension | 11.7 |
| Full Load rpm | 1425 rpm |
| RPM | 1800 rpm, 1500 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50 Hz |
| Full Load Efficiency | 65.9 % |
| Full Load Amps | 12.2/6.1 |
| Duty | Continuous Duty |
| Mounting | Rigid Base, Rigid |
| Poles | 4 |
| Weight | 36.0 LB |
| EAN or UPC | 786382067656 |

