- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Material handling
- Other general purpose applications in damp, dusty or dirty environments
features
- Class F insulation, class B rise at full load
- Rolled steel frame (56 to 140 frames)
- CE mark on name plate (140 frames and larger)
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Regreasable shaft end bearings (180 frames and up)
- Sealed bearings (56 to 140 frames), double-shielded (180 to 280 frames)
- Suitable for Wye-Delta start (250 frames and larger)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full horsepower at 50 Hz
- Lifting provisions on 180 frames and larger
compliances
- 0
| Design | B |
| Full Load rpm | 1725 rpm |
| Mounting | Rigid Base, Rigid |
| Poles | 4 |
| Motor Application | General Purpose |
| Motor Shaft Length | 1 7/8 in |
| Full Load Efficiency | N/A |
| Washdown Duty | No |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Open End Bearing | SLEEVE |
| Efficiency Group | Epact Efficient |
| Frame Material | Rolled Steel |
| Full Load Amps | 3-3/1.5 |
| Drive End Bearing | SLEEVE |
| Enclosure | TEFC |
| Motor Shaft Size | 5/8 in |
| C Dimension | 12.5 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Brake Feature | No |
| HP | 3/4 |
| Useable at 208V | Yes |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Frame Size | 56 |
| Phase | Three Phase |
| Voltage | 208-230/460 |
| Frame | 56 |
| Insulation | B |
| Weight | 23.0 LB |
| EAN or UPC | 786382070861 |

